This product requires certification to purchase.

5A 20V Lithium-Ion Battery Pack

You last purchased this on
 
DEWALT

MAX™ 5A 20V Lithium-Ion Battery Pack

  • Fast #
  • Part #DDCB205
  • Item #5025489
  • Manufacturer Part #DCB205
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

MAX™ 5A 20V Lithium-Ion Battery Pack

  • Fast #
  • Part #DDCB205
  • Item #5025489
  • Manufacturer Part #DCB205
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 10 Pallet: 550.00
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 5 Ah
  • XR® Lithium Ion pack provides up to 60% more capacity than standard 20V Maximum
  • No memory and virtually no self-discharge for Maximum
  • 3-LED Fuel Gauge allows immediate feedback on state of charge
  • Lightweight at 1.4 Lbs and compatible with entire line of 20V Maximum
  • Requires Certification

Documents


Specifications

AMP:
5
Battery Size:
20V
Battery Type:
Lithium
Collection:
MAX™
Color Finish Name:
Yellow/Black
Height:
3 in
Length:
6-49/50 in
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Volts:
20V
Weight:
1.4 lb