60V Lithium-Ion Handheld Blower
Max 60V Lithium-Ion Handheld Blower
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Powers through debris at up to 423 CFM of air volume at 129 MPH
- Flat concentrator nozzle increases air speeds to 175 MPH to power through stubborn debris
- High-efficiency brushless motor maximizes run time and motor life
- Variable speed trigger and speed lock for total power control
- Lightweight and ergonomic design maximizes control and minimizes stress on your arm
- Designed to withstand everyday heavy-duty usage
Specifications
- AMP:
- 9
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- CFM:
- 400 ft3/min
- Collection:
- Max
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Handheld:
- Yes
- Handle Length (in):
- 12 in
- Height:
- 18-313/1000 in
- Length:
- 15-3/8 in
- Number of Tools Included:
- 1
- Portable:
- Yes
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Blower
- UL Listed:
- Yes
- Volts:
- 60V
- Weight:
- 10-2/5 lb