Battery 3-Piece Screwdriver
Max® Battery 3-Piece Screwdriver
Package Quantity Info:
Each: 1 Case: 4 Pallet: 420-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Motion activation variable speed and reversing control for precise fastening control
- Motion activated variable speed 0-430 rpm for fastening into wood, plastic, and light-gauge metal
- Allows illumination in confined areas without shadowing
- Battery charge status on tool notifies when to charge packs
- 1/4-in hex allows for quick screwdriver bit change and holds 1-in bit tips
- 8V max battery pack allows for longer run-time and charges in one hour
Specifications
- AMP:
- 1
- Battery Size:
- 8V
- Battery Type:
- Lithium-ion
- Collection:
- Max®
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow/Black
- Drive Size:
- 1/4 in
- Drive Type:
- Hex
- GSA Approved:
- No
- Height:
- 7-7/8 in
- Length:
- 9-1/2 in
- Magnetic:
- No
- Number of Pieces:
- 3 Piece
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 430
- Tool Type:
- Screwdriver
- UL Listed:
- No
- Volts:
- 8V
- Weight:
- 1.1 lb