This product requires certification to purchase.

Cordless 1/4 in. Lithium-ion Die Grinder Kit

You last purchased this on
 
DEWALT

MAX Cordless 1/4 in. Lithium-ion Die Grinder Kit

  • Fast #
  • Part #DDCG426M2
  • Item #7513622
  • Manufacturer Part #DCG426M2
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

MAX Cordless 1/4 in. Lithium-ion Die Grinder Kit

  • Fast #
  • Part #DDCG426M2
  • Item #7513622
  • Manufacturer Part #DCG426M2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Pallet: 72.00
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • DEWALT built brushless motor for efficient performance and runtime
  • Illuminate dark work areas with LEDs at the nose of the tool
  • Up to 25000 RPM with variable speed trigger
  • Multiple handle grasping options with dual-position rocker switch
  • Requires Certification

Specifications

Arbor Hole Size:
1/4 in
Battery Size:
20V
Battery Type:
Lithium-ion
Collection:
MAX
Color Finish Name:
Black, Yellow
Corded Cordless:
Cordless
Diameter:
1/4 in
ETL Listed:
No
Length:
14-9/10 in
Number of Tools Included:
5
Power Source:
Battery, Electric
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
25000
Tool Type:
Die Grinder Kit
UL Listed:
Yes
Weight:
3.95 lb