Cordless 20V Lithium-ion Band Saw Bare Tool
Max® Cordless 20V Lithium-ion Band Saw Bare Tool
Frequently Purchased Together
Product Details
Product Details
- 2-1/2 in cut capacity cuts up to 2 in SCH 40 pipe
- LED work light with 20-second delay illuminates dark work surfaces for accurate cutting
- Blade tracking adjustment increases blade life by providing better blade tracking
- Dual-bearing blade guide rollers provides increased durability in the blade support system
- Centered handle position provides superior balance and ergonomics and allows for more accurate cuts and less user fatigue
- Integrated hang hook allows user to hang the saw without damaging the front handle or base
- Tool-free blade changing lever loosens blade tension to allow for blade change
- Ergonomic soft grip back handle provides comfort and flexibility
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 32-7/8 in
- Collection:
- Max®
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 2-1/2 in
- Length:
- 15 in
- Number of Tools Included:
- 1
- Portable:
- Yes
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Saw Type:
- Band
- Teeth Per Inch:
- 14/18
- UL Listed:
- No
- Variable Speed:
- No
- Volts:
- 20V
- Weight:
- 8 lb