This product requires certification to purchase.

Cordless Jig Saw Kit in Black, Silver and Yellow

You last purchased this on
 
DEWALT

Max® Cordless Jig Saw Kit in Black, Silver and Yellow

  • Fast #
  • Part #DDCS331M1
  • Item #4601785
  • Manufacturer Part #DCS331M1
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Max® Cordless Jig Saw Kit in Black, Silver and Yellow

  • Fast #
  • Part #DDCS331M1
  • Item #4601785
  • Manufacturer Part #DCS331M1
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1.00 Pallet: 84.00
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • All-metal lever-action keyless blade change allows for quick and easy blade changes
  • All-metal keyless shoe bevel with detents at 0°, 15°, 30° and 45° provides versatility for easy bevel cutting
  • 4-position orbital action provides control of cut quality and speed
  • Adjustable dust blower keeps line of cut clear of chips
  • Variable speed 0-3,000 spm for versatility in a multitude of materials and applications
  • Anti-slip comfort grip for increased comfort and control
  • Accepts T-shank jig saw blades for optimal holding power and professional results
  • Requires Certification

Specifications

AMP:
4
Bare Tool or Kit:
Tool Kit
Battery Size:
4AH
Battery Type:
Lithium-ion
CSA Certified:
Yes
Collection:
Max®
Color Finish Name:
Black/Silver/Yellow
Corded Cordless:
Cordless
Height:
3-9/10 in
Length:
11-1/4 in
Material:
Metal
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Saw Type:
Jig
UL Listed:
No
Variable Speed:
Yes
Volts:
20V
Weight:
6.8 lb
Width:
11 in