This product requires certification to purchase.

Cordless Lithium-ion Reciprocating Saw Bare Tool

You last purchased this on
 
DEWALT

MAX™ Cordless Lithium-ion Reciprocating Saw Bare Tool

  • Fast #
  • Part #DDCS369B
  • Item #8696965
  • Manufacturer Part #DCS369B
4.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

MAX™ Cordless Lithium-ion Reciprocating Saw Bare Tool

  • Fast #
  • Part #DDCS369B
  • Item #8696965
  • Manufacturer Part #DCS369B
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Compact at only 12.5 in front to back
  • 37% Lighter than the DCS367 Reciprocating Saw (tool only)
  • Brushless motor for increased performance
  • LED to help illuminate dark work spaces
  • Tool-free blade release allows for quick and easy blade changes
  • Variable-speed trigger provides user with improved speed control
  • Pivoting shoe provides more points of contact than a fixed shoe
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Battery Size:
20V
Battery Type:
Lithium-ion
CSA Certified:
No
Collection:
MAX™
Color Finish Name:
Yellow, Black
Corded Cordless:
Cordless
ETL Listed:
No
Height:
4-4/5 in
Length:
12-1/2 in
Material:
Metal
Number of Pieces:
1 Piece
Number of Tools Included:
1
Power Source:
Battery
Saw Type:
Reciprocating
UL Listed:
Yes
Variable Speed:
Yes
Volts:
20V
Weight:
3.13 lb
Width:
2-7/10 in