Max®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4 Pallet: 64-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- DCD780 20V maximum 1/2 in drill/driver features two-speed transmission (0-600 / 0-2000)
- DCF885 20V maximum 1/4 in impact driver features 3 LED lights with 20-second delay to provide visibility without shadows
Documents
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Battery Type:
- Lithium-ion
- CSA Certified:
- No
- Case Included:
- Yes
- Chuck Size:
- 1/4 in
- Collection:
- Max®
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Number of Pieces:
- 2 Piece
- Number of Tools Included:
- 2
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 2000
- Tool Type:
- Combo Kit
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 11.04 lb