This product requires certification to purchase.

Cordless 20V 2 Reciprocating Saw Tool Kit

You last purchased this on
 
DEWALT

MAX™ Cordless 20V 2 Reciprocating Saw Tool Kit

  • Fast #
  • Part #DDCK294P2
  • Item #7312329
  • Manufacturer Part #DCK294P2
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

MAX™ Cordless 20V 2 Reciprocating Saw Tool Kit

  • Fast #
  • Part #DDCK294P2
  • Item #7312329
  • Manufacturer Part #DCK294P2
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 36
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • DCD996: DEWALT-built high power, high efficiency brushless motor delivers up to 75% more run time over brushed
  • DCD996: Heavy-duty 1/2 in ratcheting nitro-carburized metal chuck with carbide inserts for superior bit gripping strength
  • DCD996: LED Spotlight Mode features 20 minute shutoff function allowing for extended work time in dark or confined spaces
  • DCS367: Compact and lightweight design allows tool to fit between 16 in (40.6 Cm) on center studs and in tight spaces
  • DCD996: XR Li-Ion batteries with fuel gauge provide 33% more capacity over standard packs
  • DCD996:3-Mode LED provides lighting in dark or confined spaces up to 20X brighter than previous model
  • DCS367: Up to 75% more runtime with brushless motor
  • DCS367: 4-position blade clamp allowed for flush cutting and versatility
  • Made in USA
  • Requires Certification

Documents


Specifications

Bare Tool or Kit:
Tool Kit
Battery Size:
20V
Battery Type:
Lithium-ion
Case Included:
Yes
Chuck Size:
1/2 in
Collection:
MAX™
Color Finish Name:
Yellow, Black
Corded Cordless:
Cordless
ETL Listed:
No
Number of Pieces:
2 Piece
Number of Tools Included:
2
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Saw Type:
Reciprocating
Tool Type:
Combo Kit
UL Listed:
Yes
Volts:
20V
Weight:
16.4 lb