This product requires certification to purchase.

You last purchased this on
 
DEWALT

Max

  • Fast #
  • Part #DDCL043
  • Item #5150418
  • Manufacturer Part #DCL043
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Max

  • Fast #
  • Part #DDCL043
  • Item #5150418
  • Manufacturer Part #DCL043
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 4 - 13.5 Hours run time
  • 3 Bright LEDs illuminate dark jobsite work areas
  • 2 Brightness settings provide flexibility for maximum light output or extended run-time
  • Distance - Can be seen up to 508 yard or 1525 ft
  • Belt hook to provide increased versatility for transportation and a hands-free use in multiple placements
  • Over-molded lens cover provides increased durability and a non-marring surface for the job site
  • 1 Bright red LED to preserve night vision
  • 90-Degree pivoting head provides versatility for lighting work surfaces
  • Pivoting head allows for hands-free operation and light to be projected in multiple directions while standing on its base
  • Integral hook for hands-free use in multiple placements
  • Requires Certification

Specifications

Battery Size:
20V
Battery Type:
Lithium
Collection:
Max
Color Finish Name:
Yellow/Black
Height:
14 in
Length:
11-1/8 in
Light Bulb Type:
LED
Lumens:
1000
Material:
Plastic
Number of Lights:
4
Number of Tools Included:
1
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
UL Listed:
No
Volts:
20V
Weight:
1.42 lb
Width:
4-3/4 in