This product requires certification to purchase.

This product has been replaced by

No image available
DEWALT
Manufacturer Part #DCL077B
You last purchased this on
 
DEWALT

Max

  • Fast #
  • Part #DDCL061
  • Item #5057976
  • Manufacturer Part #DCL061
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
DEWALT
Manufacturer Part #DCL077B
DEWALT

Max

  • Fast #
  • Part #DDCL061
  • Item #5057976
  • Manufacturer Part #DCL061
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 88
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • LEDs illuminate without the high heat of halogens
  • Multi-port battery interface is compatible with 18 V & 20 V MAX* batteries
  • Adjustable light head allows the light to be directed where it is needed
  • Ideal for portability and use in small spaces
  • AC outlet provides jobsite power versatility
  • Requires Certification

Specifications

AMP:
4
Collection:
Max
Color Finish Name:
Yellow, Black
Light Bulb Type:
LED
Lumens:
1500
Number of Tools Included:
1
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Work Light
UL Listed:
Yes
Volts:
18/20V
Watts:
2.5 W
Weight:
3-3/4 lb