This product requires certification to purchase.

You last purchased this on
 
DEWALT

Max®

  • Fast #
  • Part #DDCS380P1
  • Item #4895071
  • Manufacturer Part #DCS380P1
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Max®

  • Fast #
  • Part #DDCS380P1
  • Item #4895071
  • Manufacturer Part #DCS380P1
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 72
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1-1/8 in Stroke length
  • 4-Position blade clamp allows for flush cutting and increased positional versatility with tool-free blade changes
  • Variable speed trigger with 0-3000 rpm provides increased blade control and fast cutting speed
  • Rubber over molded comfort grip delivers optimal comfort and control
  • Pivoting adjustable shoe extends blade life and allows depth-of-cut control
  • Double oil sealed shaft resists contamination and increases durability
  • Requires Certification

Specifications

AMP:
5
Bare Tool or Kit:
Tool Kit
Battery Size:
20V
Battery Type:
Lithium-ion
Blade Length (in):
1-1/8 in
CSA Certified:
No
Chuck Type:
Keyless
Collection:
Max®
Color Finish Name:
Yellow, Black
Corded Cordless:
Cordless
Handle Material:
Rubber
Handle Type:
Comfort Grip
Height:
12 in
Length:
18 in
Material:
Plastic
Number of Pieces:
4 Piece
Number of Tools Included:
1
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
RPM:
3000
Saw Type:
Reciprocating
Variable Speed:
Yes
Volts:
20V
Weight:
7.35 lb
Width:
4-3/8 in