This product requires certification to purchase.

You last purchased this on
 
DEWALT

Max®

  • Fast #
  • Part #DDCS387B
  • Item #7010786
  • Manufacturer Part #DCS387B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Max®

  • Fast #
  • Part #DDCS387B
  • Item #7010786
  • Manufacturer Part #DCS387B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 180
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1-1/8 in Stroke length
  • Compact and lightweight design, 14 in. in total length fits between studs and allows user to make cuts in confined spaces
  • Bright LED illuminates dark work areas for better visibility
  • 4-Position blade clamp allows for flush cutting and increased positional versatility with tool-free blade changes
  • Variable-speed trigger with 0-2,900 rpm provides blade control for precision cuts
  • Pivoting shoe provides versatility while cutting
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Battery Size:
20V
Battery Type:
Lithium-ion
Chuck Type:
Keyless
Collection:
Max®
Color Finish Name:
Yellow/Black
Corded Cordless:
Cordless
ETL Listed:
No
Height:
7-1/2 in
Length:
14-1/2 in
Number of Tools Included:
1
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
2900
Saw Type:
Reciprocating
UL Listed:
No
Variable Speed:
Yes
Volts:
20V
Weight:
5 lb
Width:
3-1/2 in