This product requires certification to purchase.

6-1/2 in. Lithium-Ion Circular Saw Kit

You last purchased this on
 
DEWALT

Max® 6-1/2 in. Lithium-Ion Circular Saw Kit

  • Fast #
  • Part #DDCS391P1
  • Item #7259980
  • Manufacturer Part #DCS391P1
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Max® 6-1/2 in. Lithium-Ion Circular Saw Kit

  • Fast #
  • Part #DDCS391P1
  • Item #7259980
  • Manufacturer Part #DCS391P1
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Powerful 3700 rpm motor delivers power and speed to make the most demanding cuts with ease
  • High strength and lightweight magnesium shoe provides jobsite durability for long-term cut accuracy
  • Optimized rubber overmolded comfort grip delivers optimal balance and control
  • 0° to 50° bevel capacity allows for aggressive bevel cuts for a multitude of applications
  • 6-1/2-in carbide-tipped blade for cutting 2 times material at 90 degrees and 45 degrees; with more cuts per charge
  • 20 V MAX lithium ion 5.0 Ah battery
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
5
Bare Tool or Kit:
Tool Kit
Battery Type:
Lithium-ion
Blade Material:
Carbide
Collection:
Max®
Color Finish Name:
Black, Yellow
Corded Cordless:
Cordless
Cutting Capacity:
2-1/8 in
Diameter:
6-1/2 in
ETL Listed:
No
Material:
Magnesium, Rubber
Number of Tools Included:
5
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
5150
Saw Type:
Circular
UL Listed:
No
Volts:
20V
Weight:
8.3 lb