15 in. 20V Lithium-Ion Band Saw Kit
Max® XR 15 in. 20V Lithium-Ion Band Saw Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Centered handle position provides superior balance and ergonomics and allows for more accurate cuts and less user fatigue
- Integrated hang hook allows user to hang the saw without damaging the front handle or base
- Tool-free blade changing lever loosens blade tension to allow for blade change
- Ergonomic soft grip back handle provides comfort and flexibility
- LED work light with 20-second delay illuminates dark work surfaces for accurate cutting.
- Blade tracking adjustment increases blade life by providing better blade tracking
- Dual-bearing blade guide rollers provides increased durability in the blade support system
Specifications
- AMP:
- 5
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium
- Blade Length (in):
- 32-7/8 in
- CSA Certified:
- No
- Collection:
- Max® XR
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 2-1/2 in
- Height:
- 10-9/500 in
- Length:
- 15 in
- Number of Tools Included:
- 2
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Saw Type:
- Band
- Teeth Per Inch:
- 14/18
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 14.2 lb