This product requires certification to purchase.

20V Oscillating Tool

You last purchased this on
 
DEWALT

MAX XR® 20V Oscillating Tool

  • Fast #
  • Part #DDCS356B
  • Item #8112371
  • Manufacturer Part #DCS356B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

MAX XR® 20V Oscillating Tool

  • Fast #
  • Part #DDCS356B
  • Item #8112371
  • Manufacturer Part #DCS356B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • The 3-speed selector allows users to choose their speed setting based on application
  • Brushless motor delivers up to 57% more run time over brushed
  • Dual-Grip™ variable speed trigger gives users ultimate speed and application control
  • Universal accessory adapter for use with most oscillating tool accessory brands
  • Quick-Change™ accessory system allows blades and attachments to be changed quickly without wrenches
  • Bright LED light illuminates dark work surfaces for accurate cutting
  • Requires Certification

Specifications

Battery Type:
Lithium-ion
Collection:
MAX XR®
Color Finish Name:
Yellow
Corded Cordless:
Cordless
Height:
3-63/1000 in
Length:
11-1/5 in
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery
Tool Type:
Oscillating Multi-Tool
UL Listed:
No
Volts:
20V
Weight:
2.33 lb