3/4 in. 20V Impact Plastic Wrench Kit with Hog Ring
Max® XR 3/4 in. 20V Impact Plastic Wrench Kit with Hog Ring
Package Quantity Info:
Each: 1 Inner Pack: 1.00 Pallet: 144.00-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Up to 700 ft-lbs of max torque and 1200 ft-lbs of max breakaway torque
- Multi-speed control for a variety of applications (0-400/ 1,200/ 1,900 RPM)
- LED light with 20 second delay for increased visibility
- Compact design of 8-13/16 in length
- 3/4 in hog ring with retention pin anvil
Specifications
- Bare Tool or Kit:
- Bare Tool
- CSA Certified:
- Yes
- Collection:
- Max® XR
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Drive Size:
- 3/4 in
- ETL Listed:
- No
- Height:
- 10-5/8 in
- Length:
- 8-13/16 in
- Material:
- Plastic
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 1900
- Torque (In-Lbs):
- 8400 in-lbs
- UL Listed:
- Yes
- Volts:
- 20V
- Weight:
- 5.8 lb