4-1/2 in. 20V Paddle Switch Small Angle Grinder with Kickback Brake
Max® XR 4-1/2 in. 20V Paddle Switch Small Angle Grinder with Kickback Brake
Frequently Purchased Together
Product Details
Product Details
- Brushless motor requires no brush changes.
- Brake stops wheel in 2 seconds or less on average
- Kickback brake engages when a pinch, stall, or bind-up event is sensed and the electronic brake engages with maximum force to quickly stop the wheel, reduce the movement of the grinder and shut the grinder off.
- E-switch protection™-the on/off trigger switch has a no-volt release function. in the event of a power outage or other unexpected shut down, the trigger switch will need to be cycled (turned off and then on) to restart tool.
- Two stage trigger requires two actions to activate tool.
Specifications
- Arbor Hole Size:
- 0.02 mm
- CSA Certified:
- No
- Collection:
- Max® XR
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Diameter:
- 4-1/2 in
- ETL Listed:
- No
- Height:
- 4-441/500 in
- Length:
- 12-1/5 in
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 9000
- Tool Type:
- Grinder
- UL Listed:
- Yes
- Volts:
- 20V
- Watts:
- 800 W
- Weight:
- 3.75 lb