Brushless Compact Reciprocating Saw Tool Only
Max® XR Brushless Compact Reciprocating Saw Tool Only
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 180-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 1-1/8 in Stroke length
- Up to 2.5X more runtime
- Bright LED light to illuminate dark work areas
- Compact 14-1/2 in length fits in between studs & in other tight spots
- Keyless 4-Position Blade Clamp for quick & easy blade changes & cutting versatility
- Variable speed trigger delivers up to 2900 rpm
- Made in USA
Specifications
- Bare Tool or Kit:
- Bare Tool
- Battery Size:
- 20V
- Battery Type:
- Lithium
- Chuck Type:
- Keyless
- Collection:
- Max® XR
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 7-369/500 in
- Length:
- 14-1/2 in
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 2900
- Saw Type:
- Reciprocating
- UL Listed:
- No
- Variable Speed:
- Yes
- Volts:
- 20V
- Weight:
- 5 lb