This product requires certification to purchase.

Cordless 20V Jig Saw Bare Tool

You last purchased this on
 
DEWALT

Max® XR Cordless 20V Jig Saw Bare Tool

  • Fast #
  • Part #DDCS335B
  • Item #8112146
  • Manufacturer Part #DCS335B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Max® XR Cordless 20V Jig Saw Bare Tool

  • Fast #
  • Part #DDCS335B
  • Item #8112146
  • Manufacturer Part #DCS335B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brushless motor delivers efficient performance for longer runtime (vs. DCS331 Jig Saw)
  • Compact size for easy grip and maximum control
  • Bright LED light helps to illuminate dimly lit work surfaces
  • Variable speed dial provide precise speed control
  • All-metal, lever-action keyless blade change allows for quick and easy t-shank blade changes
  • Integrated dust blower helps clear line of sight while cutting
  • All-metal, keyless shoe bevel with detents at 0°, 15°, 30°, and a positive stop at 45° for easy adjustment
  • No-mar shoe cover to help protect work surface from scratches
  • 4-position orbital action provides control of cut quality and speed
  • Accepts t-shank jig saw blades for optimal holding power
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Battery Size:
20V
Battery Type:
Lithium-ion
CSA Certified:
Yes
Collection:
Max® XR
Color Finish Name:
Yellow
Corded Cordless:
Cordless
Handle Type:
Barrel Grip
Height:
7-1/5 in
Length:
10-2/5 in
Number of Tools Included:
2
Power Source:
Battery
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Saw Type:
Jig
UL Listed:
No
Variable Speed:
No
Volts:
20V
Weight:
4.5 lb