This product requires certification to purchase.

Cordless 20V Lithium-ion Nailer Kit Tool Kit 18 ga

You last purchased this on
 
DEWALT

Max® XR Cordless 20V Lithium-ion Nailer Kit Tool Kit 18 ga

  • Fast #
  • Part #DDCN680D1
  • Item #7312651
  • Manufacturer Part #DCN680D1
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Max® XR Cordless 20V Lithium-ion Nailer Kit Tool Kit 18 ga

  • Fast #
  • Part #DDCN680D1
  • Item #7312651
  • Manufacturer Part #DCN680D1
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 100% battery powered. eliminates the hassle of using gas, compressor, and hose
  • Brushless motor maximizes runtime and durability
  • Micro nose improves line of sight and accuracy of nail placement (Compared to DEWALT DC608)
  • Tool-free depth adjustment for precise countersinking of nails
  • Tool-free jam release to quickly and easily clear nail jams
  • Multi-functional LED lights help to provide both workspace illumination and tool diagnostics
  • Tool-free selectable trigger for sequential or contact actuation modes
  • Integrated tool-free stall release lever to quickly reset the driver blade in the event of a stall
  • Adjustable belt hook for left or right attachment depending on user preference
  • Low nail lockout prevents dry firing and unwanted marks on the work material
  • Requires Certification

Specifications

ANSI:
Yes
Application:
Decorative Molding, Casings, Kitchen Crown, Shoe Molding
Bare Tool or Kit:
Tool Kit
Battery Type:
Lithium-ion
Collection:
Max® XR
Color Finish Name:
Yellow, Black
Corded Cordless:
Cordless
Gauge (metal):
18 ga
Height:
11-4/5 in
Length:
10-3/10 in
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Finish Nailer Kit
UL Listed:
No
Volts:
20V
Weight:
5.3 lb
Width:
3-7/10 in