Cordless 20V Sander
MAX XR® Cordless 20V Sander
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 256-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brushless motor provides runtime and efficiency to get the job done
- Variable speed control from 8,000 to 12,000 OPM to match the speed to the application
- Low profile height allows user to get close to work surface for precise sanding.
- Replaceable 8-hole hook-and-loop sanding pad (DWE64233) for quick, easy paper changing.
- Dust-sealed switch to protect against dust ingestion for long switch life.
- Texturized rubber overmold grip for comfortable sanding
- One-handed locking dust bag
- Dust port is designed to fit directly to the DWV010 or DWV012 dust collectors (sold separately)
- To attach dust port to other vacuum systems with 1-1/4” hoses, use DWV9000 Universal Quick Connector (sold separately).
- PSA replacement pad available as service part number N373679 (Sold Separately)
Specifications
- Collection:
- MAX XR®
- Color Finish Name:
- Yellow
- Corded Cordless:
- Cordless
- Height:
- 5-1/10 in
- Length:
- 7-1/10 in
- Power Source:
- Battery
- RPM:
- 12000
- Tool Type:
- Sander
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 1.9 lb