MAX XR®
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 90-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Up to 2.5x more runtime*
- Compact 14.5" length fits in between studs & in other tight spots
- Only 5 lbs. in weight (tool only)
- Keyless 4-Position Blade Clamp for quick & easy blade changes & cutting versatility
- 1-1/8" stroke length
- Variable speed trigger delivers up to 2,900 spm
- Bright LED light to illuminate dark work areas
Documents
Specifications
- AMP:
- 5
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 5AH
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 1-1/10 in
- Collection:
- MAX XR®
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Length:
- 14-1/2 in
- Material:
- Plastic
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 3
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Saw Type:
- Reciprocating
- UL Listed:
- No
- Variable Speed:
- Yes
- Volts:
- 20V
- Weight:
- 5 lb