Max® XR
Frequently Purchased Together
Product Details
Product Details
- 5'' Cutting Capacity
- 4'' cut capacity cuts up to 4" SCH 40 pipe and double strut
- Integrated hang hook allows user to hang the saw without damaging the front handle or base
- LED Work Light with 20 second delay illuminates dark work surfaces for accurate cutting.
- Tool less blade changing lever loosens blade tension for easy blade changes
- Variable Speed for versatility and control
- DEWALT built brushless motor for performance and durability
Specifications
- AMP:
- 5
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 44-7/8 in
- CSA Certified:
- No
- Collection:
- Max® XR
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Cutting Capacity:
- 5 in
- Height:
- 17-3/4 in
- Length:
- 20-3/4 in
- Number of Tools Included:
- 1
- Portable:
- Yes
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Saw Type:
- Band
- Teeth Per Inch:
- 18
- Tool Type:
- Band Saw
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Volts:
- 20V
- Weight:
- 13.8 lb