This product requires certification to purchase.

3 x 1/4 in. Nail Anchor Alloy and Carbon Steel

You last purchased this on
 
DEWALT

Nailin® 3 x 1/4 in. Nail Anchor Alloy and Carbon Steel

  • Fast #
  • Part #D02804PWR
  • Item #5067916
  • Manufacturer Part #02804-PWR
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Nailin® 3 x 1/4 in. Nail Anchor Alloy and Carbon Steel

  • Fast #
  • Part #D02804PWR
  • Item #5067916
  • Manufacturer Part #02804-PWR
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 500 Pallet: 20000
Looking for compatible parts?
The quantity entered must be a multiple of 100 – for example, 100, 200, 300, and so on.
Order in multiples of 100
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • General purpose anchoring
  • Installs in a variety of base materials
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B212.15
ASTM:
ASTM B-633 SC1 Type III, ASTM C-62, ASTM C-90
Application:
Block, Brick, Downspouts, Electrical, Flashing, Maintenance, Roof, Signage, Stone
Collection:
Nailin®
Diameter:
1/4 in
FM Approved:
No
Head Style:
Mushroom Head
Length:
3 in
Material:
Alloy, Carbon Steel
Material Type:
Zamac
Product Type:
Nail Anchor
UL Listed:
No