PH#2. x 1/4 in. Hex Phillips 6 Piece
PH#2. x 1/4 in. Hex Phillips 6 Piece
Frequently Purchased Together
Product Details
Product Details
- Shock-resistant tool steel for maximum durability
- Hardened core for extra strength and long life
- Heat-treated to resist breakage and wear
- Independently certified to applicable standards
- 30-day money back guarantee
Specifications
- Application:
- Driving Screws
- Bit Sizes:
- PH#2
- Drill Bit Type:
- Phillips
- Height:
- 2-4/5 in
- Length:
- 1-91/100 in
- Magnetic:
- Yes
- Material:
- High Speed Steel
- Number of Pieces:
- 6 Piece
- Package Quantity:
- Bag of 6
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Weight:
- 0.15 lb