This product requires certification to purchase.

Plastic and Steel Folding and Locking Hex Key Set

You last purchased this on
 
DEWALT

Plastic and Steel Folding and Locking Hex Key Set

  • Fast #
  • Part #DDWHT70264
  • Item #4304535
  • Manufacturer Part #DWHT70264
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Plastic and Steel Folding and Locking Hex Key Set

  • Fast #
  • Part #DDWHT70264
  • Item #4304535
  • Manufacturer Part #DWHT70264
3.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Patented locking feature protects fingers and improves productivity
  • Solid steel side plate for added strength
  • Keys lock into 3 positions (90, 135, 180 degrees) helps maneuver into awkward spaces and reduce slipping during use
  • Durable and ergonomic design
  • 8 piece set includes most popular sizes (S9, S10, S15, S20, S25, S27, S30, S40)
  • Requires Certification

Specifications

Handle Material:
Plastic
Height:
1-9/10 in
Length:
8-9/10 in
Material:
Plastic, Steel
Number of Pieces:
8 Piece
Number of Tools Included:
8
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Hex Key
Weight:
0.7 lb