This product requires certification to purchase.

Plastic LED Work Light

You last purchased this on
 
DEWALT

Plastic LED Work Light

  • Fast #
  • Part #DDCL040
  • Item #6224377
  • Manufacturer Part #DCL040
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Plastic LED Work Light

  • Fast #
  • Part #DDCL040
  • Item #6224377
  • Manufacturer Part #DCL040
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 10 Pallet: 270
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cordless power tool
  • Bright led output - 110 lumens
  • Head rotates 120°
  • Efficient led bulb improves run-time
  • Integral hook for hands-free use in multiple placements
  • Low heat output compared to Xenon lights
  • 11 - 25 Hours of run-time depending on battery amp hour
  • Requires Certification

Specifications

Battery Type:
Lithium
Color Finish Name:
Black, Yellow
Length:
6 in
Light Bulb Type:
LED
Lumens:
160
Material:
Plastic
Number Of Hours:
25 h
Number of Lights:
1
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Work Light
UL Listed:
No
Volts:
20V
Weight:
1 lb
Width:
2 in