This product requires certification to purchase.

Plastic LED Work Light

You last purchased this on
 
DEWALT

Plastic LED Work Light

  • Fast #
  • Part #DDCL044
  • Item #7513575
  • Manufacturer Part #DCL044
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Plastic LED Work Light

  • Fast #
  • Part #DDCL044
  • Item #7513575
  • Manufacturer Part #DCL044
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Bright LED output - 160 lm
  • Powerful magnet - hands free use in multiple placements
  • Kick stand, belt hook, hanging, hands free use in multiple placements
  • Head rotates 360 degrees and pivots
  • Requires Certification

Specifications

Color Finish Name:
Black, Yellow
Light Bulb Type:
LED
Lumens:
500
Material:
Plastic
Number of Tools Included:
1
Power Source:
Battery, Cordless
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Work Light
UL Listed:
No
Volts:
20V
Weight:
1.5 lb