Plier in Black and Yellow
Plier in Black and Yellow
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 8 Pallet: 528-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 70% more cutting power over standard cutting pliers
- Bi-material handles for strong grip and comfort
- Aggressive cross hatch tooth design for better gripping
- Chrome vanadium steel for strength and durability
- Induction hardened cutting blades for improved strength and durability
- Beginning of a premium pliers line with more SKUs to come
Documents
Specifications
- Color Finish Name:
- Black, Yellow
- GSA Approved:
- No
- Material:
- Chrome Vanadium Steel
- Number of Pieces:
- 3 Piece
- Number of Tools Included:
- 1
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Weight:
- 2.23 lb