This product requires certification to purchase.

2-3/8 x 1/8 in. Wall Anchor Zinc Plated Carbon Steel

You last purchased this on
 
DEWALT

Polly™ 2-3/8 x 1/8 in. Wall Anchor Zinc Plated Carbon Steel

  • Fast #
  • Part #D02184PWR
  • Item #5068847
  • Manufacturer Part #02184-PWR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Polly™ 2-3/8 x 1/8 in. Wall Anchor Zinc Plated Carbon Steel

  • Fast #
  • Part #D02184PWR
  • Item #5068847
  • Manufacturer Part #02184-PWR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 500 Pallet: 36000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Allows for fixture and screw removal and re-anchoring
  • Federal GSA Specification – The Polly meets the descriptive requirements of FF-B-588D, Type III, Class A (Standard Polly) and Class B (Drive Polly)
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633 SC1 Type III
Coating:
Zinc Plated
Collection:
Polly™
Diameter:
1/8 in
Drive Type:
Hex, Slotted
Length:
2-3/8 in
Material:
Carbon Steel
Product Type:
Wall Anchor
Size:
1/8 in Long