This product requires certification to purchase.

You last purchased this on
 
DEWALT

Power-Stud+

  • Fast #
  • Part #D7316SD4PWR
  • Item #5061154
  • Manufacturer Part #7316SD4-PWR
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Power-Stud+

  • Fast #
  • Part #D7316SD4PWR
  • Item #5061154
  • Manufacturer Part #7316SD4-PWR
4.9 out of 5 Customer Rating

X Points
$1.00 per FOOT

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 300 Pallet: 8400
Looking for compatible parts?
The quantity entered must be a multiple of 50 – for example, 50, 100, 150, and so on.
Order in multiples of 50
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Knurled mandrel design provides consistent performance in cracked concrete and helps prevent galling during service life
  • Nominal drill bit size is the same as the anchor diameter
  • Anchor can be installed through standard clearance fixture holes
  • Length ID code and identifying marking stamped on head of each anchor
  • Anchor design allows for follow-up expansion after setting under tensile loading
  • Corrosion resistant stainless steel anchors
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B212.15
ASTM:
ASTM E-488, ASTM C-90
Application:
Beam, Column Anchorage, Cable Trays, Strut Channels, Pipe Support, Fire Protection, Safety-Related Attachment, Interior/Exterior
Coating:
Plain
Collection:
Power-Stud+
Diameter:
3/8 in
Grade:
A2
Length:
5 in
Material:
Stainless Steel
Material Type:
304 SS
Product Type:
Wedge Anchor
Thread Length:
1.125
UL Listed:
No