This product requires certification to purchase.

7 in. Carbon Steel Wedge Expansion Anchor

You last purchased this on
 
DEWALT

Power-Stud+® SD1 7 in. Carbon Steel Wedge Expansion Anchor

  • Fast #
  • Part #D7417SD1PWR
  • Item #5060794
  • Manufacturer Part #7417SD1-PWR
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Power-Stud+® SD1 7 in. Carbon Steel Wedge Expansion Anchor

  • Fast #
  • Part #D7417SD1PWR
  • Item #5060794
  • Manufacturer Part #7417SD1-PWR
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • POWER-STUD+ SD1 3/8 X 7
  • International Code Council, Evaluation Service (ICC-ES), ESR-2818; International Code Council, Evaluation Service, ESR-2966; 2015 IBC, 2015 IRC, 2012 IBC, 2012 IRC, 2009 IBC, and 2009 IRC; ACI 355.2/ASTM E 488 and ICC-ES AC193; ACI 318-14 Chapter 17 or ACI 318-11/08 Appendix D; Category 1 anchors; ICC-ES AC01; UL Listed
  • Consistent performance in high and low strength concrete
  • Nominal drill bit size is the same as the anchor diameter
  • Anchor can be installed through standard fixture holes
  • Length ID code and identifying marking stamped on head of each anchor
  • Anchor design allows for follow-up expansion after setting under tensile loading
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B18.22.2, ANSI B212.15
ASTM:
ASTM E-488, ASTM A-563 Grade A, ASTM F-844, ASTM B-633
Application:
Beam, Column Anchorage, Interior, Low Level Corrosion Environment, Seismic Loading, Wind Loading, Safety-Related Attachment, Tension Zone, Fully Threaded, Torque-Controlled
Coating:
Zinc Plated
Collection:
Power-Stud+® SD1
Diameter:
3/8 in
FM Approved:
Yes
Grade:
A
Length:
7 in
Material:
Carbon Steel
Product Type:
Wedge Anchor
Thread Length:
5.625
Thread Size:
9-1/2 mm
UL Listed:
Yes