This product requires certification to purchase.

You last purchased this on
 
DEWALT

Power-Stud+® SD1

  • Fast #
  • Part #D7433SD1PWR
  • Item #5060777
  • Manufacturer Part #7433SD1-PWR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Power-Stud+® SD1

  • Fast #
  • Part #D7433SD1PWR
  • Item #5060777
  • Manufacturer Part #7433SD1-PWR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 100 Pallet: 3000
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Consistent performance in high and low strength concrete
  • Anchor can be installed through standard fixture hole
  • Anchor design allows for follow-up expansion after setting under tensile loading
  • Nominal drill bit size is the same as the anchor diameter
  • Length ID code and identifying marking stamped on head of each anchor
  • Fully threaded, torque-controlled is designed for consistent performance in cracked and uncracked concrete
  • Suitable base materials include normal-weight concrete, sand-lightweight concrete, concrete over steel deck, and grouted concrete masonry
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B18.22.2, ANSI B212.15
ASTM:
ASTM A-563 Grade A, ASTM B-633, ASTM C-90, ASTM E-488, ASTM F-844
Application:
Barriers, Beam, Bracket, Cable Trays, Column Anchorage, Fence, Fire Protection, Guards, Overhead Anchoring, Pipe Support, Rack, Railings, Seismic Loading, Strut Channels, Trapeze, Wind Loading
Coating:
Zinc Plated
Collection:
Power-Stud+® SD1
Diameter:
5/8 in
FM Approved:
Yes
Grade:
A
Length:
5 in
Material:
Carbon Steel
Product Type:
Wedge Anchor
Rod Size (in):
5/8 in
Thread Length:
3
UL Listed:
Yes