Power-Stud+® SD1
Frequently Purchased Together
Product Details
Product Details
- Consistent performance in high and low strength concrete
- Anchor can be installed through standard fixture hole
- Anchor design allows for follow-up expansion after setting under tensile loading
- Nominal drill bit size is the same as the anchor diameter
- Length ID code and identifying marking stamped on head of each anchor
Documents
Specifications
- ANSI:
- ANSI B18.22.2, ANSI B212.15
- ASTM:
- ASTM E-488, ASTM A-563 Grade A, ASTM F-844, ASTM B-633
- Application:
- Beam, Column Anchorage, Interior, Low Level Corrosion Environment, Seismic Loading, Wind Loading, Safety-Related Attachment, Tension Zone, Fully Threaded, Torque-Controlled
- Coating:
- Zinc Plated
- Collection:
- Power-Stud+® SD1
- Diameter:
- 3/4 in
- FM Approved:
- Yes
- Grade:
- A
- Length:
- 6-1/4 in
- Material:
- Carbon Steel
- Product Type:
- Wedge Anchor
- Thread Length:
- 3.75
- UL Listed:
- Yes