3/4 x 4-3/4 in. Hot Dipped Galvanized Carbon Steel and 304 Stainless Steel Wedge Expansion Anchor
Power-Stud® HD5 3/4 x 4-3/4 in. Hot Dipped Galvanized Carbon Steel and 304 Stainless Steel Wedge Expansion Anchor
Frequently Purchased Together
Product Details
Product Details
- Consistent performance in high and low strength concrete
- Nominal drill bit size is the same as the anchor diameter
- Anchor can be installed through standard fixture hole
- Length ID code and identifying marking stamped on head of each anchor
- Fully threaded, torque controlled
- Suitable base materials include normal-weight concrete, sand-lightweight concrete and grouted concrete masonry
- The anchor is manufactured with a hot-dip galvanized carbon steel body and stainless steel expansion clip
Documents
Specifications
- ANSI:
- ANSI B18.22.2, ANSI B212.15
- ASTM:
- ASTM A-153 Class C, ASTM A-153 Class D, ASTM A-563 Grade A, ASTM C-90, ASTM F-844
- Application:
- Barriers, Fence, Guards, Maintenance, Railings, Repair, Retrofit, Storage Facilities, Support Ledger
- Coating:
- Hot Dip Galvanized
- Collection:
- Power-Stud® HD5
- Diameter:
- 3/4 in
- FM Approved:
- No
- Grade:
- A
- Length:
- 4-3/4 in
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 304
- Product Type:
- Wedge Anchor
- Rod Size (in):
- 3/4 in
- Thread Length:
- 2.25
- Thread Size:
- 10 mm
- UL Listed:
- No