This product requires certification to purchase.

1/2 x 2-3/4 in. Hot Dipped Galvanized Carbon Steel and 304 Stainless Steel Wedge Expansion Anchor

You last purchased this on
 
DEWALT

Power-Stud® HD5 1/2 x 2-3/4 in. Hot Dipped Galvanized Carbon Steel and 304 Stainless Steel Wedge Expansion Anchor

  • Fast #
  • Part #D7720HD5PWR
  • Item #5068601
  • Manufacturer Part #7720HD5-PWR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Power-Stud® HD5 1/2 x 2-3/4 in. Hot Dipped Galvanized Carbon Steel and 304 Stainless Steel Wedge Expansion Anchor

  • Fast #
  • Part #D7720HD5PWR
  • Item #5068601
  • Manufacturer Part #7720HD5-PWR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 200 Pallet: 6000
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Consistent performance in high and low strength concrete
  • Nominal drill bit size is the same as the anchor diameter
  • Anchor can be installed through standard fixture hole
  • Length ID code and identifying marking stamped on head of each anchor
  • Fully threaded, torque controlled
  • Suitable base materials include normal-weight concrete, sand-lightweight concrete and grouted concrete masonry
  • The anchor is manufactured with a hot-dip galvanized carbon steel body and stainless steel expansion clip
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B18.22.2, ANSI B212.15
ASTM:
ASTM A-153 Class C, ASTM A-153 Class D, ASTM A-563 Grade A, ASTM C-90, ASTM F-844
Application:
Barriers, Fence, Guards, Maintenance, Railings, Repair, Retrofit, Storage Facilities, Support Ledger
Coating:
Hot Dip Galvanized
Collection:
Power-Stud® HD5
Diameter:
1/2 in
FM Approved:
No
Grade:
A
Length:
2-3/4 in
Material:
Carbon Steel, Stainless Steel
Material Type:
304
Product Type:
Wedge Anchor
Rod Size (in):
1/2 in
Thread Length:
1
Thread Size:
13 mm
UL Listed:
No