This product requires certification to purchase.

3/8 in. Rapid Load Steel Socket Adapter

You last purchased this on
 
DEWALT

Rapid Load™ 3/8 in. Rapid Load Steel Socket Adapter

  • Fast #
  • Part #DDW2542
  • Item #1228373
  • Manufacturer Part #DW2542
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Rapid Load™ 3/8 in. Rapid Load Steel Socket Adapter

  • Fast #
  • Part #DDW2542
  • Item #1228373
  • Manufacturer Part #DW2542
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 1625
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • DEWALT® rapid load™ system provides quick and easy accessory changes
  • Adapts sockets for use in drills, turning drill into power socket driver
  • Locking 1/4 In. hex shank system prevents bit slippage
  • Hardened steel construction provides maximum durability
  • 30-day money back guarantee
  • Independently certified to applicable standards
  • Requires Certification

Documents


Specifications

Application:
Contractors, HVAC
Collection:
Rapid Load™
Color Finish Name:
Dark Grey
Drive Size:
3/8 in
Height:
4-3/4 in
Length:
1-87/100 in
Material:
Hardened Steel
Number of Pieces:
1 Piece
Product Type:
Adapter
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
1/4 in
Weight:
0.06 lb