Size M Rubber Construction and General Purpose Flexible Durable Grip Reusable Gloves in Black
Size M Rubber Construction and General Purpose Flexible Durable Grip Reusable Gloves in Black
Product Details
Product Details
- Flexible Durable Grip
- Breathable
- Water-Resistant
- Nylon Shell
- Excellent Grip in Wet or Oily Conditions
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- M
- Glove Type:
- Construction, General Purpose, Manufacturing, Material Handling, Utility
- Height:
- 41/50 in
- Length:
- 10 in
- Material:
- Rubber
- Material Type:
- Nylon
- Reusable:
- Yes
- Width:
- 9-3/4 in