This product requires certification to purchase.

Slotted Screwdriver

You last purchased this on
 
DEWALT

Slotted Screwdriver

  • Fast #
  • Part #DDWHT60454
  • Item #7312487
  • Manufacturer Part #DWHT60454
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Slotted Screwdriver

  • Fast #
  • Part #DDWHT60454
  • Item #7312487
  • Manufacturer Part #DWHT60454
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6 Case: 36 Pallet: 1728
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Sandblasted tip for improved fit in fasteners
  • Bi-material ergonomic quad lobe handle provide comfort and maximum tip torque
  • Molded tip identification
  • Tether capability
  • Requires Certification

Specifications

Drive Type:
Slotted
Handle Length (in):
4-1/2 in
Handle Type:
Ergonomic
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov