1-1/4 in. Carbon Steel Screw Anchor
Snake+® 1-1/4 in. Carbon Steel Screw Anchor
Package Quantity Info:
Each: 1 Inner Pack: 50 Case: 500 Pallet: 16000-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Cracked concrete approved alternative to a drop-in anchor
- Designed for use in holes drilled with standard ANSI carbide drill bits
- Anchor design allows for shallow embedment and mechanically interlocks with base material
- Internally threaded anchor for easy adjustment and removability of threaded rod or bolt
- Fast anchor installation with a powered impact wrench
- Hammer not used for installation
Documents
Specifications
- ASTM:
- ASTM B-633
- Application:
- Suspending Cable Tray, Fire Sprinkler, Suspended Lighting, Tension Zone, Pipe Support
- Coating:
- Zinc Plated
- Collection:
- Snake+®
- Depth:
- 3/8 in
- FM Approved:
- Yes
- Length:
- 1-1/4 in
- Material:
- Carbon Steel
- Product Type:
- Screw Anchor
- Rod Size (in):
- 3/8 in
- Thread Length:
- 0.6875
- Tool Type:
- Screw
- UL Listed:
- No