1-1/4 x 1/4 in. Screw Anchor Zinc Plated Carbon Steel
Snake+® 1-1/4 x 1/4 in. Screw Anchor Zinc Plated Carbon Steel
Frequently Purchased Together
Product Details
Product Details
- Cracked concrete approved alternative to a drop-in anchor
- Anchor design allows for shallow embedment and mechanically interlocks with base material
- Fast anchor installation with a powered impact wrench
- Designed for use in holes drilled with standard ANSI carbide drill bits
- Internally threaded anchor for easy adjustment and removability of threaded rod or bolt
- Hammer not used for installation
Documents
Specifications
- ANSI:
- ANSI B212.15
- ASTM:
- ASTM A-193 Grade B7, ASTM A-36
- Application:
- Concrete, Fire Protection, Pipe Support, Suspended Lighting, Suspending Conduit
- Coating:
- Zinc Plated
- Collection:
- Snake+®
- Diameter:
- 1/4 in
- FM Approved:
- Yes
- Grade:
- B7
- Length:
- 1-1/4 in
- Material:
- Carbon Steel
- Product Type:
- Screw Anchor
- Thread Size:
- 20 mm
- UL Listed:
- No