Spike®
Frequently Purchased Together
Product Details
Product Details
- Pre-expanded anchor design allows for easy installation
- Mushroom and flat head spike anchors are tamper-proof
- Forming Spike, which is removable, can be used for temporary installations
- Pipe and tie-wire Spike is a simple to install alternative to direct fastening (e.g. powder-actuated)
Documents
Specifications
- ANSI:
- ANSI B212.15
- ASTM:
- ASTM B-633 SC1 Type III, ASTM C-90, ASTM E-488
- Application:
- Block, Stone
- Coating:
- Zinc Plated
- Collection:
- Spike®
- Diameter:
- 1/4 in
- Head Style:
- Mushroom Head
- Length:
- 1-1/2 in
- Material:
- Carbon Steel, Stainless Steel
- Material Type:
- 316
- Product Type:
- Pin Anchor