This product requires certification to purchase.

Steel Wood Socket Driver Rod Hangers in Red

You last purchased this on
 
DEWALT

Steel Wood Socket Driver Rod Hangers in Red

  • Fast #
  • Part #DPFM2201150
  • Item #7491238
  • Manufacturer Part #PFM2201150
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Steel Wood Socket Driver Rod Hangers in Red

  • Fast #
  • Part #DPFM2201150
  • Item #7491238
  • Manufacturer Part #PFM2201150
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 25 Pallet: 1500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ease and speed of overhead installation
  • Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
  • Solid, one-piece, cold formed and machined anchor
  • New head style is both end and cross drilled to accept vertical (in-line) and horizontal (side-mount) applications
  • Entire system requires only one driver
  • 3/8" to 1/2" thread adapter allows installation of 1/2-13 threaded rod components
  • Requires Certification

Documents


Specifications

Application:
Wood Hanger
Color Finish Name:
Red
Drive Size:
1/4 in, 3/8 in
Material:
Steel
Number of Tools Included:
1
Tool Type:
Socket Driver
UL Listed:
No
Weight:
0.112 lb