1 in. Carbon Steel Rod Hanging Anchor
Suspender® 1 in. Carbon Steel Rod Hanging Anchor
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 125 Pallet: 7500-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Ease and speed of overhead installation
- Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
- Steel and wood Hanger mate can be installed with a drill screw gun
- Side mount versions available for steel and wood Hanger mate
- Hanger mate socket drivers used for the steel and wood hangers
Documents
Specifications
- ASTM:
- ASTM B-633
- Application:
- Cable Trays, Fire Protection, Lighting, Overhead Anchoring, Suspended Ceilings, Ventilation Systems, Structural Steel
- Coating:
- Zinc Plated
- Collection:
- Suspender®
- Diameter:
- 1/4 in
- FM Approved:
- Yes
- Installation Type:
- Horizontal Mount, Vertical Mount
- Length:
- 1 in
- Material:
- Carbon Steel
- Product Type:
- Rod Anchor
- Rod Size (in):
- 3/8 in
- Thread Size:
- 20 mm
- UL Listed:
- Yes
- UPC:
- 075352304441