Suspender®
Frequently Purchased Together
Product Details
Product Details
- Ease and speed of overhead installation
- Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
- Solid, one-piece, cold formed and machined anchor
- New head style is both end and cross drilled to accept vertical (in-line) and horizontal (side-mount) applications
- Entire system requires only one driver
- 3/8" to 1/2" thread adapter allows installation of 1/2-13 threaded rod components
Documents
Specifications
- Application:
- Residential
- Collection:
- Suspender®
- Color Finish Name:
- Black
- Drive Size:
- 3/8 in
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Tool Type:
- Socket Driver
- Weight:
- 0.091 lb