This product requires certification to purchase.

1-1/2 x 1/4 in. Rod Hanging Anchor Zinc Plated Carbon Steel

You last purchased this on
 
DEWALT

Suspenders® 1-1/2 x 1/4 in. Rod Hanging Anchor Zinc Plated Carbon Steel

  • Fast #
  • Part #DPFM227130N
  • Item #7491228
  • Manufacturer Part #PFM227130N
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Suspenders® 1-1/2 x 1/4 in. Rod Hanging Anchor Zinc Plated Carbon Steel

  • Fast #
  • Part #DPFM227130N
  • Item #7491228
  • Manufacturer Part #PFM227130N
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 125 Pallet: 7500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Installs with standard 1/4-inch ANSI drill bit
  • Faster installation resulting in labor savings
  • Patented thread design offers low installation torque
  • Tough threads for tapping high strength concrete
  • Ease and speed of overhead installation
  • Solid, one-piece, cold formed and machined anchor
  • Entire system requires only one driver
  • 3/8 in to 1/2 in thread adapter allows installation of 1/2 in-13 threaded rod components
  • Lower in-place cost, when compared to beam clamps, lag bolts and drop-ins
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-633
Application:
Cable Trays, HVAC, Hanging Pipe, Fire Protection, Strut Channels
Coating:
Zinc Plated
Collection:
Suspenders®
Diameter:
1/4 in
FM Approved:
Yes
Installation Type:
Horizontal Mount, Vertical Mount
Length:
1-1/2 in
Material:
Carbon Steel
Product Type:
Rod Anchor
Rod Size (in):
3/8 in
Thread Size:
20 mm
UL Listed:
Yes
Work Load Limit:
5205 lb