This product requires certification to purchase.

20V MAX All-Purpose Light

You last purchased this on
 
DEWALT

Tool Connect™ 20V MAX All-Purpose Light

  • Fast #
  • Part #DDCL074
  • Item #8112137
  • Manufacturer Part #DCL074
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Tool Connect™ 20V MAX All-Purpose Light

  • Fast #
  • Part #DDCL074
  • Item #8112137
  • Manufacturer Part #DCL074
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • LED provides natural white light for jobsite illumination
  • Set up with freestanding, tripod-mounted (sold separately), or hanging via hook
  • Durable impact-resistant design stands up to jobsite conditions
  • IP-54 rating for weather and dust resistance
  • Requires Certification

Documents


Specifications

Battery Size:
20V
Battery Type:
FLEXVOLT
Collection:
Tool Connect™
Height:
12 in
Length:
11 in
Light Bulb Type:
LED
Lumens:
5000
Material:
Plastic
Number of Lights:
1
Power Source:
Battery
Proposition 65:
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
Volts:
20V
Weight:
8.6 lb