ToughBox™
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 72-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Shatter resistant
- Interlocking tool sets
- Removable inner trays
- Manufactured by DEWALT
- 15 degree offset open end allows an increased range of arc swing in tight spaces
- DirectTorque(TM) Technology helps prevent rounding of fasteners
- Stamped markings provide permanent visibility and prevents wear over time
Specifications
- Capacity:
- 5/16 in
- Collection:
- ToughBox™
- Color Finish Name:
- Polished Chrome
- GSA Approved:
- No
- Height:
- 3-1/10 in
- Length:
- 15-3/10 in
- Material:
- Metal
- Maximum Capacity:
- 3/4 in
- Number of Pieces:
- 8 Piece
- Number of Tools Included:
- 8
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Size:
- SAE 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16 and 3/4
- Tool Type:
- Wrench Set
- Weight:
- 4.48 lb
- WrenchType:
- Combination