This product requires certification to purchase.

17-1/4 x 12-1/2 in. Plastic Tote in Black

You last purchased this on
 
DEWALT

Tstak® 17-1/4 x 12-1/2 in. Plastic Tote in Black

  • Fast #
  • Part #DDWST17809
  • Item #7312389
  • Manufacturer Part #DWST17809
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Tstak® 17-1/4 x 12-1/2 in. Plastic Tote in Black

  • Fast #
  • Part #DDWST17809
  • Item #7312389
  • Manufacturer Part #DWST17809
4 out of 5 Customer Rating

X Points
Color Finish Name: Yellow, Black Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1 CA: 2 PT: 28
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Large interior for bulk storage
  • Folding ergonomic carry handle
  • Inner vertical storage
  • Durable side latches allow unit to be stacked to other TSTAK modules
  • Requires Certification

Specifications

Capacity:
2040 cu in
Collection:
Tstak®
Color Finish Name:
Yellow, Black
Height:
10-3/4 in
Length:
17-1/4 in
Material:
Plastic
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Tool Type:
Tote
Weight:
4.84 lb
Width:
12-1/2 in